Skip Content
RECEPTACLE AC/CA BLUE 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE AC/CA BLUE 15A 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5280B
  • Mfr. Model # 5280B
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Decorator Duplex Receptacle with Surge Suppression
  • HP 0.5
  • Colour Blue
  • Number of Poles 2
  • Accessory Group -
  • Description Decorator Face, Back and Side Wired
  • Number of Wires 3
  • Standards UL,CSA,ANSI
  • Boot Code -
  • Sub-Category Duplex Receptacles
  • Material Thermoplastic Nylon
  • Number of Gangs 1
  • Phase 1
  • Power Indicator Yes
  • Tamper Resistant No
  • Surge Suppression Yes
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list