Skip Content
RECEPTACLE 20A 125V DUP STR WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE 20A 125V DUP STR WHITE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5342W
  • Mfr. Model # HBL5342W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour White
  • Description Side Wired
  • HP 1
  • Item Duplex Receptacle
  • Application Environment Industrial Environments
  • Sub-Category Duplex Receptacles
  • Material Nylon/Reinforced PET
  • Number of Gangs 1
  • Number of Poles 2
  • Phase 1
  • Number of Wires 3
  • Power Indicator No
  • Standards UL Listed, CSA Certified
  • Tamper Resistant No
  • Surge Suppression No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List