Skip Content
RECEPTACLE 20A 125V DUP STR BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE 20A 125V DUP STR BROWN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5352
  • Mfr. Model # HBL5352
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Brown
  • HP 1
  • Item Duplex Receptacle
  • Number of Wires 3
  • Description Back and Side Wired
  • Application Environment Industrial Environments
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon/Reinforced PET
  • Number of Poles 2
  • Phase 1
  • Standards UL Listed, CSA Certified
  • Power Indicator No
  • Surge Suppression No
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Brown
  • Wiring Method - Plugs and Receptacles Back and Side
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Standard Duplex

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List