Skip Content
RECEPT SGLE 20A 3PHY 120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPT SGLE 20A 3PHY 120/208V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL7410B
  • Mfr. Model # HBL7410B
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Item Single Receptacle
  • Number of Poles 4
  • Number of Wires 4
  • Voltage 120/208
  • NEMA Configuration Non-NEMA
  • Standards UL, CSA
  • Amps 20
  • Material Impact Modified PBT
  • Phase 3
  • Grade Industrial
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • Special Features Corrosion Resistant
  • Shrouded / Non-Shrouded Non-Shrouded
  • IP Rating 20
  • Wiring Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list