Skip Content
RECEPT 3 PHW 3PH 250V 15-60R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPT 3 PHW 3PH 250V 15-60R

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET8460
  • Mfr. Model # 8460
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black
  • Description -
  • HP 10
  • Number of Poles 3
  • Item Flush Mount Single Receptacle
  • Number of Wires 4
  • Standards UL,CSA,NOM
  • Sub-Category Single Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Phase 3
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 250 VAC
  • Application Environment Industrial Environments
  • Amps - Plugs and Receptacles 60
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 15-60R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Side
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list