Skip Content
RECEP.,TAMPER RES,5-20R,125V,HOSP., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEP.,TAMPER RES,5-20R,125V,HOSP.,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZJ3
  • Mfr. Model # 5HZJ3
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Brown
  • Description Tamper Resistant
  • HP 1
  • Item Duplex Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL,CSA,NOM
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • Surge Suppression No
  • Application Environment Heavy Use Hospital Grade
  • Type - Plugs and Receptacles Straight Blade
  • Tamper Resistant Yes
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Color - Plugs and Receptacles Brown
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list