Skip Content
RECEP,DUPLEX,DECORA,5-20R,TAMPER RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEP,DUPLEX,DECORA,5-20R,TAMPER RE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYY1
  • Mfr. Model # 5HYY1
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Number of Wires 3
  • Number of Poles 2
  • Item Decorator Duplex Receptacle
  • Colour White
  • Description Decora, Tamper Resistant
  • Standards UL,CSA,NOM
  • HP 1
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • Surge Suppression No
  • Tamper Resistant Yes
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list