RECEP,DUPLEX,DECORA,5-15R,TAMPER RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEP,DUPLEX,DECORA,5-15R,TAMPER RE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYX8
  • Mfr. Model # 5HYX8
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Black
  • Description Decora, Tamper Resistant
  • Item Decorator Duplex Receptacle
  • HP 1/2
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL,CSA,NOM
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Phase 1
  • Power Indicator No
  • Amps - Plugs and Receptacles 15
  • Surge Suppression No
  • Application Environment Commercial Environments
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • Tamper Resistant Yes
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Black
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list