RECEP.,DECORA DUPLEX,5-20R,125V,COM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEP.,DECORA DUPLEX,5-20R,125V,COM

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LM95
  • Mfr. Model # 6LM95
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Brown
  • Accessory Group -
  • Description -
  • HP 1
  • Item Decorator Duplex Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL,CSA,NOM
  • Boot Code -
  • Sub-Category Duplex Receptacles
  • Material Thermoplastic Nylon
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • Surge Suppression No
  • Tamper Resistant No
  • Application Environment General Purpose
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Color - Plugs and Receptacles Brown
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list