RECEIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEIVER

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXUX0ARCTT16
  • Mfr. Model # XUX0ARCTT16
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Multi-mode w/Time Delay Photoelectric Sensor
  • Output Circuit Type - Rectangular Photoelectric Sensor NO/NC
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Electrical Connection - Rectangular Photoelectric Sensor Screw Terminal
  • Sensing Method - Rectangular Photoelectric Sensor Multimode
  • Power Requirement - Rectangular Photoelectric Sensor 24 - 240 VAC/DC
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 40.0 m
  • Height - Rectangular Photoelectric Sensor 127 mm
  • Width - Rectangular Photoelectric Sensor 30 mm
  • Depth - Rectangular Photoelectric Sensor 87 mm
  • Response Time 25.0 msec
  • Standards UL Listed, CSA Certified, CE Approval, RoHS Approval
  • Features Programmable as a Thru-Beam, Diffuse, Diffuse With Background Suppression, Retro-Reflective and Polarized Retro-Reflective, Reverse Polarity Protection, Overload and Short-Circuit Protection
  • Body Material PBT
  • Operating Temp. Range -25 Degrees C - 55 Degrees C
  • NEMA Rating IP67
  • Light Source Infrared LED
  • IP Rating 65, 67
  • Operating Frequency 250 Hz
  • Max. Load Current 3000mA
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list