Skip Content
RECEIVER TUBE,2INIDX6IN,5/8INPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEIVER TUBE,2INIDX6IN,5/8INPH

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRT25806
  • Mfr. Model # RT25806
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3212
  • Shipping Weight 3.8 lbs

Product Details

Cast steel collar. Plain finish. Solid stress collar. 5/8 inch hitch pin hole.

Technical Specs

  • Finish Plain
  • Hole Dia. 5/8"
  • Features 2" Receiver Tubes Have a Plain Finish and a Cast Steel Collar with Solid Stress Opening. 2" Tube Has 5/8" Hitch Pin Hole and can Achieve Ratings Up to 20, 000 Lbs.
  • For Use With 2" Receiver
  • Height 3.05"
  • Item Receiver Tube
  • Includes Receiver Tube
  • Width 6.25"
  • Length 3.05"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list