RECEIVER PIVOT HITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEIVER PIVOT HITCH

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HPE7
  • Mfr. Model # 2HPE7
  • UNSPSC # 46161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.1 lbs

Technical Specs

  • For Use With MFR. NO. US-100, US-200, SP-575
  • Depth 10-1/2"
  • Height 4"
  • Includes Mounting Pin and Hardware
  • Item Receiver Pivot Hitch
  • Width 37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list