RECEIVER CONTROLLER,DUAL INPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECEIVER CONTROLLER,DUAL INPUT

KMC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DED4
  • Mfr. Model # 4DED4
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Application Designed To Control Valves And Actuators In Hvac Systems, Including Low Limit Applications, Designed To Work With Pressure Switches, Receiver Gauges, Relays And Temperature Transmitters
  • Authority 20 to 200 Percent Adjustable
  • Depth (In.) 2-5/16
  • Compensation Start Point -
  • Gauge Optional
  • Height (In.) 5-1/4
  • Reset Capability Yes
  • Includes 3/16" (5 Mm) Nipples For 1/4" (6 Mm) O.D. Polyethylene Tubing
  • Operating Temp. Range (F) 40 to 120
  • Item Receiver Controller
  • Pressure (PSI) 3 to 15
  • Width (In.) 4-3/8
  • Type Dual Input w/Remote Set Point Adjustment, High Main Valve Capacity
  • Control Type Field Selectable
  • Air Consumption 20 SCIM
  • Output 3 to 15 psig
  • Product Description Proportional Control Device. Use With Pneumatic Transmitters Or Other 3 To 15 Psig Pneumatic Devices, For Controlling Valves And Actuators In Hvac Systems
  • Air Input Range (PSI) 3 to 30
  • Characteristics Dir/Rev Acting, Remote SP Input, ABS UL 94HB Plastic Construction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list