Skip Content
REC WTSHRDTL4P5W30A3PHY120 208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REC WTSHRDTL4P5W30A3PHY120 208

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2810SW
  • Mfr. Model # HBL2810SW
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • HP 3
  • Colour Gray
  • Item Watertight Shrouded Receptacle
  • Number of Poles 4
  • Number of Wires 5
  • Phase 3
  • NEMA Rating Type 4X
  • NEMA Configuration L21-30R
  • Standards UL 94V-0
  • Amps 30
  • Voltage 120/208

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List