Skip Content
REC TWISTLOCK 20A 3PH 277/480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REC TWISTLOCK 20A 3PH 277/480V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2520
  • Mfr. Model # HBL2520
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Item Single Receptacle
  • HP 10
  • Number of Poles 4
  • Number of Wires 5
  • Phase 3
  • NEMA Configuration L22-20R
  • Amps 20
  • Voltage 277/480
  • Material Nylon
  • Grade Industrial
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • Special Features Corrosion Resistant
  • Standards UL/CSA
  • Wiring Style Standard
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list