Skip Content
REC STRBLADE PANEL 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REC STRBLADE PANEL 15A

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5284
  • Mfr. Model # HBL5284
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Description Panel Mount
  • Colour Brown
  • Item Panel Mount Single Receptacle
  • Application Environment Heavy Use Industrial/Harsh Environments
  • Sub-Category Single Receptacles
  • HP 0.5
  • Number of Gangs 1
  • Material Nylon/Reinforced PET
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL Listed, CSA Certified
  • Phase 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Panel
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Weather Resistant - Plugs and Receptacles No
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Single
  • Color - Plugs and Receptacles Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list