Skip Content
REC STRBLADE PANEL 15A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REC STRBLADE PANEL 15A 250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5658
  • Mfr. Model # HBL5658
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Panel Mount Single Receptacle
  • Description Panel Mount
  • HP 1-1/2
  • Colour Brown
  • Number of Wires 3
  • Number of Poles 2
  • Standards UL, CSA
  • Application Environment Industrial Environments
  • Sub-Category Single Receptacles
  • Material Phenolic
  • Number of Gangs 1
  • Power Indicator No
  • Phase 1
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 250 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Panel
  • NEMA Receptacle Configuration - Plugs and Receptacles 6-15R
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Brown
  • Wiring Method - Plugs and Receptacles Side
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list