Skip Content
REC STRBLADE 60A 125 250V BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REC STRBLADE 60A 125 250V BK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL9460A
  • Mfr. Model # HBL9460A
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • HP 3
  • Item Flush Mount Single Receptacle
  • Accessory Group D
  • Colour Black
  • Number of Poles 3
  • Number of Wires 4
  • Boot Code D
  • Standards CSA
  • Application Environment Industrial Environments
  • Sub-Category Single Receptacles
  • Material Thermoplastic Polyester
  • Phase 1
  • Number of Gangs 1
  • Power Indicator No
  • IP Rating 20
  • Surge Suppression No
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 60
  • Voltage - Plugs and Receptacles 250 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • Type - Plugs and Receptacles Straight Blade
  • Wiring Method - Plugs and Receptacles Back and Side
  • NEMA Receptacle Configuration - Plugs and Receptacles 14-60R
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list