Skip Content
REC STRBLADE 30A 125 250V BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REC STRBLADE 30A 125 250V BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL9350
  • Mfr. Model # HBL9350
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • HP 2
  • Colour Black
  • Item Flush Mount Single Receptacle
  • Number of Poles 3
  • Accessory Group C
  • Number of Wires 3
  • Boot Code C
  • Standards CSA
  • Application Environment Industrial Environments
  • Sub-Category Single Receptacles
  • Material Phenolic
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • IP Rating 20
  • Surge Suppression No
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 30
  • Mounting Type - Plugs and Receptacles Flush
  • Voltage - Plugs and Receptacles 125/250 VAC
  • Type - Plugs and Receptacles Straight Blade
  • NEMA Receptacle Configuration - Plugs and Receptacles 10-30R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Item - Plugs and Receptacles Receptacle
  • Color - Plugs and Receptacles Black
  • Outlet Type - Plugs and Receptacles Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list