Skip Content
REC STRBLADE 20A 250V BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REC STRBLADE 20A 250V BLACK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5552B
  • Mfr. Model # HBL5552B
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Description -
  • HP 2
  • Item Single Receptacle
  • Number of Wires 2
  • Number of Poles 2
  • Application Environment Industrial Environments
  • Standards UL, CSA
  • Sub-Category Single Receptacles
  • Material Phenolic
  • Number of Gangs 1
  • Phase 1
  • IP Rating 20
  • Amps - Plugs and Receptacles 20
  • Tamper Resistant No
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 250 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 2-20R
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Black
  • Outlet Type - Plugs and Receptacles Single
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List