Skip Content
REC STRBLADE 20A 125V IN T SLOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REC STRBLADE 20A 125V IN T SLOT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5361
  • Mfr. Model # HBL5361
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Brown
  • Description Back and Side Wired
  • HP 1
  • Item Single Receptacle
  • Number of Wires 3
  • Application Environment Heavy Use Industrial/Harsh Environments
  • Sub-Category Single Receptacles
  • Material Nylon/Reinforced PET
  • Number of Poles 2
  • Number of Gangs 1
  • Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6
  • Phase 1
  • Power Indicator No
  • Surge Suppression No
  • Type - Plugs and Receptacles Straight Blade
  • Tamper Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Brown
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Single
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list