REC SHROUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REC SHROUD

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2810AR
  • Mfr. Model # HBL2810AR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • HP 3
  • Colour Gray
  • Item Angled Shrouded Receptacle
  • Number of Poles 4
  • Number of Wires 5
  • Phase 3
  • Voltage 120/208
  • NEMA Configuration L21-30R
  • Amps 30
  • Material Thermoset
  • Grade Industrial
  • Mounting Type Flush Mount
  • Special Features With Cover
  • NEMA Rating 4X, 12
  • Standards UL/CSA
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list