Skip Content
REC SHRD SURF MT 30A 3PH 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REC SHRD SURF MT 30A 3PH 480V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2730SR
  • Mfr. Model # HBL2730SR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • HP 10
  • Colour Gray
  • Item Surface Mount Shrouded Receptacle
  • Number of Poles 3
  • Phase 3
  • Number of Wires 4
  • Voltage 480
  • Amps 30
  • NEMA Configuration L16-30R
  • Material Valox
  • Grade Industrial
  • Mounting Type Surface Mount
  • NEMA Rating 4X, 12
  • Special Features With Cover
  • Standards UL/CSA
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list