Skip Content
REC SHRD SEMI FLUSH 20A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REC SHRD SEMI FLUSH 20A 250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2320SR2
  • Mfr. Model # HBL2320SR2
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • HP 2
  • Colour Gray
  • Number of Poles 2
  • Item Semiflush Mount Shrouded Receptacle
  • Number of Wires 3
  • NEMA Configuration L6-20R
  • Voltage 250
  • Amps 20
  • Material Impact Modified PBT
  • Phase 1
  • Grade Industrial
  • Special Features Corrosion Resistant
  • Mounting Type Semi Flush Mount
  • NEMA Rating 4, 4X, 12
  • Standards UL/CSA
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list