Skip Content
REC SHRD ANGLE MT 30A 3PH 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REC SHRD ANGLE MT 30A 3PH 480V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2730AR
  • Mfr. Model # HBL2730AR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Gray
  • Item Angled Shrouded Receptacle
  • HP 10
  • Number of Wires 4
  • Number of Poles 3
  • Phase 3
  • Voltage 480
  • Amps 30
  • NEMA Configuration L16-30R
  • Material Thermoset
  • Grade Industrial
  • Mounting Type Flush Mount
  • Special Features With Cover
  • NEMA Rating 4X, 12
  • Standards UL/CSA
  • IP Rating 20
  • Shrouded / Non-Shrouded Shrouded
  • Wiring Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list