Skip Content
REC SHRD ANGLE MT 30A 3PH 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REC SHRD ANGLE MT 30A 3PH 250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2720AR
  • Mfr. Model # HBL2720AR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • HP 3
  • Number of Poles 3
  • Colour Gray
  • Number of Wires 4
  • Item Angled Shrouded Receptacle
  • Phase 3
  • NEMA Configuration L15-30R
  • Voltage 250
  • Amps 30
  • Material Metallic
  • Grade Industrial
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • Special Features With Cover
  • Standards UL/CSA
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list