Skip Content
REC HUBBELLOCK 60A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REC HUBBELLOCK 60A 600V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL26520
  • Mfr. Model # HBL26520
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs

Technical Specs

  • Item Single Receptacle
  • HP -
  • Colour Blue
  • Number of Poles 4
  • Number of Wires 5
  • Grade Industrial
  • NEMA Configuration Non-NEMA
  • Standards UL/CSA
  • Voltage 600
  • Amps 60
  • Boot Code -
  • Material Nylon
  • Phase 3
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • Special Features With Cover
  • Wiring Style Standard
  • IP Rating 44
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list