Skip Content
REC DUP TWISTLOCK 1G 15A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REC DUP TWISTLOCK 1G 15A 250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLIG4550A
  • Mfr. Model # IG4550A
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • HP 1-1/2
  • Colour Orange
  • Item Duplex Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • NEMA Configuration L6-15R
  • Voltage 250
  • Grade Heavy Duty
  • Standards UL, CSA
  • Amps 15

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List