Skip Content
REC 4PLEX 15A 125V SURGE IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REC 4PLEX 15A 125V SURGE IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL415IS
  • Mfr. Model # HBL415IS
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item 4 Outlet Receptacle
  • HP 1/2
  • Colour Ivory
  • Number of Poles 2
  • Number of Wires 3
  • Application Environment Commercial Environments
  • Sub-Category 4 Outlet Receptacles
  • Material Polycarbonate
  • Number of Gangs 2
  • Standards UL Listed, CSA Certified
  • Power Indicator No
  • Phase 1
  • Tamper Resistant No
  • Surge Suppression Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List