Skip Content
REBAR CUTTER 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REBAR CUTTER 1/2

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX281270
  • Mfr. Model # 281270
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.468 lbs

Technical Specs

  • Length (In.) 7-3/8
  • Blade Width (In.) 1/2
  • Application Drilling, Rebar Cutting
  • For Use With SDS Adaptor (155472)
  • Overall Length (In.) 9
  • Shank Size (In.) 1/2
  • Shank Length (In.) 1-1/2
  • Shank Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list