Skip Content
REBAR CUTTER 1 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REBAR CUTTER 1 1/8

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX281355
  • Mfr. Model # 281355
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.634 lbs

Technical Specs

  • Application Drilling, Rebar Cutting
  • For Use With SDS Adaptor (155472)
  • Blade Width (In.) 1-1/8
  • Length (In.) 7-3/8
  • Overall Length (In.) 9
  • Shank Length (In.) 1-1/2
  • Shank Size (In.) 1/2
  • Shank Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list