REBAR CHAIN - ANSI Z7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REBAR CHAIN - ANSI Z7

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR6756RS4-7/
  • Mfr. Model # 400
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Colour Silver
  • Tensile Strength 5000 lbs.
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Line Material Steel
  • Visual Load Indicator No
  • Cable Dia. 1"
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Working Length 6"
  • Anchorage Hook Gate Opening 2-1/2"
  • Item Rebar Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list