REAR PIVOT BRACKET,9/16 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAR PIVOT BRACKET,9/16 IN BORE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THR7
  • Mfr. Model # 5THR7
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Dimension A (In.) 0.19
  • Bore Dia. (In.) 9/16
  • Dimension B (In.) 1035
  • Dimension C (In.) 0.22
  • Material Plated Steel
  • Package Quantity 5
  • Item Rear Pivot Bracket
  • Includes Bracket, Pivot Pin, Retaining Rings
  • Fits 5TGX9 to 5TGZ0
  • Mount Type Rear Pivot Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list