Skip Content
REAR PIVOT BRACKET,1-1/4 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAR PIVOT BRACKET,1-1/4 IN BORE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THR9
  • Mfr. Model # 5THR9
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bore Dia. (In.) 1-1/4
  • Dimension A (In.) 1.38
  • Dimension C (In.) 0.35
  • Dimension B (In.) 2.08
  • Includes Bracket, Pivot Pin, Retaining Rings
  • Item Rear Pivot Bracket
  • Material Plated Steel
  • Package Quantity 5
  • Fits 5THE7 to 5THF8
  • Mount Type Rear Pivot Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list