Skip Content
REAR CROSSVIEW KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAR CROSSVIEW KIT

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FAH9
  • Mfr. Model # 2FAH9
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Height (In.) -
  • Colour -
  • Includes Mirror Head, Reinforced 3/4" Tubing Arm, Heavy Duty Mounting Brackets and Hardware
  • Item Rear Crossview Kit
  • Length (In.) -
  • Material Stainless Steel
  • Package Quantity 1
  • Total Length (In.) -
  • Type -
  • Width (In.) -
  • Mirror Size (In.) -
  • Shape Rectangular
  • Motorized No
  • Lighted No
  • Heated No
  • Flat or Convex Convex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list