Skip Content
REAR COVER PLATE FOR ITEM# 23000S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAR COVER PLATE FOR ITEM# 23000S

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL25032S
  • Mfr. Model # 25032S
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 857
  • Shipping Weight 1.0 lbs

Product Details

Impulse(TM) Magsense(TM) auto-darkening filter. Revolutionary filter responds to visible light from the arc and/or the magnetic field created by current flow through the workpiece.

Technical Specs

  • Item Replacement Plate
  • Plate Width 4"
  • Series SmartWeld Pro(TM)
  • Colour Clear
  • Features Cover Plate for SmartWeld Auto Darkening Lens
  • Standards ANSI Z87.1
  • Plate Height 2"
  • Viewing Area 2" x 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list