REAR AXLE SERVICE PULLER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAR AXLE SERVICE PULLER KIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZP9
  • Mfr. Model # 1MZP9
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • Hole Dia. (In.) 1/2
  • Includes Rear Axle-Pulling Plate, Rear Axle-Bearing Puller
  • Item Rear Axle Service Puller Kit
  • Overall Length (In.) 29
  • Hammer Weight 5.00 lbs.
  • Type Slide Hammer
  • Handle End Thread (In.) 5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list