REAR AXLE PULLER, SLIDE HAMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAR AXLE PULLER, SLIDE HAMMER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLA3
  • Mfr. Model # 2HLA3
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Technical Specs

  • Application Rear Axle Puller Fits Most Late Model Passenger Cars and Light Trucks for Removal of Flange Type Rear Axles, Fits 4, 5, Or 6 Bolt Stud Circle From 4 1/4 To 5 9/16", The Puller Will Service Axles with Bolts and Studs Up to 9/16" Diameter
  • Item Rear Axle Puller
  • For Use With -
  • Length 23"
  • Material Carbon Steel
  • Number of Pieces 4
  • Includes Rear Axle Pulling Plate with 5-Lb. Slide Hammer Assembly
  • Type Slide Hammer
  • Sockets Included -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list