Skip Content
REAMER TAPER PIN 657 #6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER TAPER PIN 657 #6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF657-24261
  • Mfr. Model # 657-24261
  • UNSPSC # 23241617
  • CATALOGUE PAGE # 514
  • Shipping Weight 0.115 lbs

Product Details

Taper pin reamer, list No. 657 straight flute right hand cut. Premium grade high speed steel, 1/4 inch taper per foot, square on end of shank. Size 6, flute length 3-11/16 inches, and length 5-7/16 inches.

Technical Specs

  • Size 6
  • Large End Dia. 0.354"
  • Decimal Equivalent 0.354"
  • Finish Bright
  • Item Taper Pin Reamer
  • Material High Speed Steel
  • Overall Length 5.4380"
  • Shank Type Straight
  • Shank Size 0.3594"
  • Cutting Direction Right
  • Flute Type Straight
  • Flute Length 3.6880"
  • Spiral Direction Right Hand

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list