REAMERS,HSS,BRIGHT,#4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMERS,HSS,BRIGHT,#4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF657-24259
  • Mfr. Model # 657-24259
  • UNSPSC # 23241617
  • CATALOGUE PAGE # 514
  • Shipping Weight 0.048 lbs

Product Details

Taper pin reamer, list No. 657 straight flute right hand cut. Premium grade high speed steel, 1/4 inch taper per foot, square on end of shank. Size 4, flute length 2-9/16 inches, and length 4-1/16 inches.

Technical Specs

  • Size 4
  • Large End Dia. 0.2604"
  • Decimal Equivalent 0.2604"
  • Finish Bright
  • Material High Speed Steel
  • Item Taper Pin Reamer
  • Overall Length 4.0630"
  • Shank Size 0.2656"
  • Shank Type Straight
  • Cutting Direction Right
  • Flute Length 2.5630"
  • Spiral Direction Right Hand
  • Flute Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list