REAMERS,HSS,BRIGHT,#2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMERS,HSS,BRIGHT,#2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF657-24257
  • Mfr. Model # 657-24257
  • UNSPSC # 23241617
  • CATALOGUE PAGE # 514
  • Shipping Weight 1.0 lbs

Product Details

Taper pin reamer, list No. 657 straight flute right hand cut. Premium grade high speed steel, 1/4 inch taper per foot, square on end of shank. Size 2, flute length 1-15/16 inches, and length 3-3/16 inches.

Technical Specs

  • Size 2
  • Large End Dia. 0.2008"
  • Decimal Equivalent 0.2008"
  • Finish Bright
  • Item Taper Pin Reamer
  • Material High Speed Steel
  • Overall Length 3.1880"
  • Shank Size 0.2031"
  • Cutting Direction Right
  • Shank Type Straight
  • Flute Type Straight
  • Spiral Direction Right Hand
  • Flute Length 1.9380"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list