Skip Content
REAMER SET #70 4001 1/16-1/2 X64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMER SET #70 4001 1/16-1/2 X64

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4001-00964
  • Mfr. Model # 4001-00964
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material High Speed Steel
  • Finish Bright
  • Item Chucking Reamer Set
  • Sizes Included 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64 And 1/2" With Metal Container
  • Number of Pieces 29
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Includes Metal Case
  • Cutting Direction Right Hand
  • Reamer Application Through Hole
  • Spiral Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list