Skip Content
REAMER PLASTIC HANDLE 1/8IN-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER PLASTIC HANDLE 1/8IN-3/8IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL131
  • Mfr. Model # 131
  • UNSPSC # 27112837
  • CATALOGUE PAGE # 261
  • Shipping Weight 0.1 lbs

Product Details

Fluted plastic handle. Hardened and ground tempered steel.

Technical Specs

  • Capacity (In.) 3/8"
  • Handle Type Fluted Screwdriver
  • Item Screwdriver Handle Reamer
  • Overall Length (In.) 6-1/2"
  • Function For Removing Burrs From Cut Pipe, Tubing and Conduit, Enlarging/counter-sinking Holes in Sheet Metal, Plastic and Other Material
  • Blade Material Hardened, Tempered Tool Steel
  • Handle Material Fluted Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list