Skip Content
REAMER,INNER/OUTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER,INNER/OUTER

IMPERIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KE45
  • Mfr. Model # 3KE45
  • UNSPSC # 27112837
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application For Copper, Aluminum And Brass Tubing
  • Capacity (In.) 3/16 a 1 1/2
  • Handle Type Fluted Body
  • Item Inner/Outer Tubing Reamer
  • Overall Length (In.) 3
  • Blade Type 3 Hollow Ground Cutters
  • Function Reams Inside And Outside Edges Of Tube, Deburrs CW/CCW
  • For Material Thickness 3/16 to 1-1/2"
  • Blade Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list