REAMER INNER/OUTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMER INNER/OUTER

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IME208F
  • Mfr. Model # 208F
  • UNSPSC # 27112837
  • CATALOGUE PAGE # 262
  • Shipping Weight 0.6 lbs

Product Details

Inner-outer reaming and deburring tool, die-cast body, reams both inside and outside edges of tube with 3 hollow ground cutters, 3/16 -1/2 inch capacity.

Technical Specs

  • Application Copper, Aluminium and Brass Tubing
  • Handle Type Fluted Body
  • Item Inner/Outer Tubing Reamer
  • Capacity (In.) 3/16" - 1-1/2"
  • Overall Length (In.) 3"
  • Blade Type (3) Hollow Ground Cutters
  • Function Reams Inside and Outside Edges of Tube, Deburrs Cw/Ccw
  • Blade Material Hardened Steel
  • Handle Material Aluminium Alloy.
  • For Material Thickness Any

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list