Skip Content
REAMER+ DEBURRING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER+ DEBURRING TOOL

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IME210F
  • Mfr. Model # 210F
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 261
  • Shipping Weight 0.11 lbs

Product Details

Rotary style blade is perfect for removing burrs from holes and edges and large ergonomic handle reduces user fatigue. Ships complete with 2 heavy-duty blades.

Technical Specs

  • Item Deburring Tool Kit
  • Includes Spare Blade
  • Features Rotary Style, Cuts 3/16" and Above on Aluminium, Brass, Cast Iron, Plastic, Steel and Zinc
  • Material High Impact Plastic Handle. Hardened High Speed Steel Blade

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List