REAMER + COUNTERSINK 3/4INFIVE FLUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMER + COUNTERSINK 3/4INFIVE FLUT

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL196
  • Mfr. Model # 196
  • UNSPSC # 27112837
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Countersinks Wood, Plastic, Formica And Sheetrock, Deburrs Plastic, Copper, Iton Pipe And Sheet Metal
  • Capacity (In.) Hasta 3/4
  • Handle Type Heavy Duty Ergonomic
  • Item Hand Reamer/Countersink
  • Overall Length (In.) 4-5/8
  • Function For Countersinking/Deburring Small Jobs
  • Blade Material Tool Steel
  • Blade Type 5 Flute Cutter
  • For Material Thickness Up to 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list