REAMERS,HSS,BRIGHT,7/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REAMERS,HSS,BRIGHT,7/16"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4030-30134
  • Mfr. Model # 4030-30134
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 514
  • Shipping Weight 0.21 lbs

Product Details

Straight shank spiral flute chucking reamer. Bright finish. Size 7/16 inch, decimal equivalent 0.4375 inches, flute length 1-3/4 inches and length 7 inches.

Technical Specs

  • Size 7/16"
  • Decimal Equivalent 0.4375"
  • Item Reamer
  • Finish Bright
  • Material HSS
  • Shank Type Straight
  • Overall Length 7"
  • Shank Size 0.3725"
  • Flute Length 1.75"
  • Chamfer 45 deg.
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Reamer Application Through Hole
  • Spiral Direction Right Hand

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list