Skip Content
REAMER CHUCK SS 4030 1/8 SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER CHUCK SS 4030 1/8 SP

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4030-29421
  • Mfr. Model # 4030-29421
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 514
  • Shipping Weight 1.0 lbs

Product Details

Straight shank spiral flute chucking reamer. Bright finish. Size 1/8 inch, decimal equivalent 0.1250 inches, flute length 7/8 inch and length 3-1/2 inches.

Technical Specs

  • Size 1/8"
  • Decimal Equivalent 0.125"
  • Finish Bright
  • Material HSS
  • Item Reamer
  • Cutting Direction Right Hand
  • Overall Length 3.5"
  • Shank Size 0.1185"
  • Shank Type Straight
  • Flute Length 0.875"
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Reamer Application Through Hole
  • Spiral Direction Right Hand
  • Flute Type Spiral

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list