Skip Content
REAMER CHUCK SS 4001 7/32 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REAMER CHUCK SS 4001 7/32 ST

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF4001-25438
  • Mfr. Model # 4001-25438
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Decimal Equivalent 0.2188
  • Item Chucking Reamer
  • Number of Flutes 6
  • Material High Speed Steel
  • Overall Length 5"
  • Flute Length 1-1/4"
  • Shank Type Straight
  • Shank Size 0.2075"
  • Size 7/32"
  • Cutting Direction Right Hand
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Reamer Application Through Hole
  • Flute Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list